Check Availability
  • WELLER 

    Air-Operated Syringe,30cc,PK10

  • Item # 5VZU7
  • Mfr. Model # A30LLPS
Air-Operated Syringe,30cc,PK10
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 5VZU7
Mfr. Model # A30LLPS
UNSPSC #23171509
Shipping Weight 0.25 lbs
Country of Origin USA *
Item Air-Operated Syringe
Type LuerLok and #153 Tip
Gauge 30cc
Contents Syringes
Wire Dia. (In.) 30cc
Application Fluid Dispensing
Package Quantity 10
* This product's country of origin is subject to change

Compliance and Restrictions