Check Availability
  • WELDWOOD 

    Light Gray 1 qt. Construction Adhesive, 20 min. Curing Time, 1 EA

  • Item # 2PE35
  • Mfr. Model # 25053
Light Gray 1 qt. Construction Adhesive, 20 min. Curing Time, 1 EA
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT
Prop 65 Compliance and Restrictions

Product Details

Construction Adhesives
Adhere to porous and nonporous materials, including wet, frozen and treated lumber; metal, brick, concrete, ceramics and ceramic tile, wood paneling, drywall, foamboard, tub surrounds, foam insulation, plaster, paint, wallpaper, and large panel-type substrates.
Wall and Trim
DAP Cove Base
Quick-grab formula requires no bracing. Nonstaining formula.
Show More Close
 

Technical Specifications

Item # 2PE35
Mfr. Model # 25053
UNSPSC #31201601
Catalog Page 2224
Shipping Weight 3.2 lbs
Country of Origin USA *
Application Family General Purpose
Materials Bonded Rubber, Vinyl
Size 1 qt.
Begins to Harden - Adhesives 20 min.
Full Cure Time - Adhesives 20 min.
Cured Color Family Whites
Adhesive Color Light Gray
Chemical Base Synthetic Latex
Application Temp. Range 65 Degrees to 100 Degrees F
Container Type - Adhesives Pail
Viscosity Medium Paste
Container Size - Adhesives 32.00 oz.
Characteristics Quick Grab Formula, Water Resistant, Water Clean Up, VOC Compliant
Item Construction Adhesive
Type Cove Base
Green Environmental Attribute Meets SCAQMD Requirements
* This product's country of origin is subject to change

Compliance and Restrictions

Prop 65 Compliance and Restrictions
WARNING
Cancer and Reproductive Harm - www.P65Warnings.ca.gov

This item has been designated by the manufacturer as an environmentally preferable product (EPP) because this item has one or more environmentally preferable attributes. For additional information, see the Tech Specs tab on the product description page.