Check Availability
  • Carbon Steel Pipe Fittings
  • WELDBEND CORP. 

    6" Short Radius Elbow 90° with Buttweld Fitting Connection Type and 1506 psi Max. Pressure

  • Item # 30WC40
  • Mfr. Model # 012-060-000
6" Short Radius Elbow 90° with Buttweld Fitting Connection Type and 1506 psi Max. Pressure
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Suitable for use in chemical refineries, fertilizer and petrochemical plants, and in gas, oil, and water transmission systems. Also suitable for use in LNG plants, nuclear power plants, and in thermal power stations.
Show More Close
 

Technical Specifications

Item # 30WC40
Mfr. Model # 012-060-000
UNSPSC #40142317
Catalog Page 2773
Shipping Weight 16.7 lbs
Country of Origin USA *
Item Short Radius Elbow 90 Degrees
Pipe Fitting Material Carbon Steel
Fitting Schedule/Class Class STD
Pipe Size - Pipe Fitting 6"
Fitting Connection Type Buttweld
Standards ASME B16.9
Max. Pressure 1506 psi
Temp. Range -20 Degrees to 650 Degrees F
Compliance A234 WPB
* This product's country of origin is subject to change

Compliance and Restrictions

Welcome Sign In