Check Availability
  • WELDBEND CORP. 

    3" Long Radius Elbow 45° with Buttweld Fitting Connection Type and 3178 psi Max. Pressure

  • Item # 30WC73
  • Mfr. Model # 021-030-000
3" Long Radius Elbow 45° with Buttweld Fitting Connection Type and 3178 psi Max. Pressure
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Suitable for use in chemical refineries, fertilizer and petrochemical plants, and in gas, oil, and water transmission systems. Also suitable for use in LNG plants, nuclear power plants, and in thermal power stations.
Show More Close
 

Technical Specifications

Item # 30WC73
Mfr. Model # 021-030-000
UNSPSC #40142317
Catalog Page 2773
Shipping Weight 3.3 lbs
Country of Origin USA *
Item Long Radius Elbow 45 Degrees
Pipe Fitting Material Carbon Steel
Fitting Schedule/Class Class XS
Pipe Size - Pipe Fitting 3"
Fitting Connection Type Buttweld
Standards ASME B16.9
Max. Pressure 3178 psi
Temp. Range -20 Degrees to 650 Degrees F
Compliance A234 WPB
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.