Check Availability
  • WELDBEND CORP. 

    2" Slip On Raise Face with Filler Weld Fitting Connection Type and 285 psi Max. Pressure

  • Item # 30WG58
  • Mfr. Model # 110-020-000
2" Slip On Raise Face with Filler Weld Fitting Connection Type and 285 psi Max. Pressure
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Suitable for use in chemical refineries, fertilizer and petrochemical plants, and in gas, oil, and water transmission systems. Also suitable for use in LNG plants, nuclear power plants, and in thermal power stations.
Show More Close
 

Technical Specifications

Item # 30WG58
Mfr. Model # 110-020-000
UNSPSC #40142408
Catalog Page 2772
Shipping Weight 5.0 lbs
Country of Origin USA *
Item Slip On Raise Face
Pipe Fitting Material Carbon Steel
Fitting Schedule/Class Class 150
Pipe Size - Pipe Fitting 2"
Fitting Connection Type Filler Weld
Standards ASME B16.5
Max. Pressure 285 psi
Temp. Range -20 Degrees to 100 Degrees F
Compliance A105
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.