Check Availability
  • WELDBEND CORP. 

    2" Cap with Buttweld Fitting Connection Type and 2360 psi Max. Pressure

  • Item # 30WE18
  • Mfr. Model # 080-020-000
2" Cap with Buttweld Fitting Connection Type and 2360 psi Max. Pressure
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Suitable for use in chemical refineries, fertilizer and petrochemical plants, and in gas, oil, and water transmission systems. Also suitable for use in LNG plants, nuclear power plants, and in thermal power stations.
Show More Close
 

Technical Specifications

Item # 30WE18
Mfr. Model # 080-020-000
UNSPSC #40142310
Catalog Page 2773
Shipping Weight 0.8 lbs
Country of Origin USA *
Item Cap
Pipe Fitting Material Carbon Steel
Fitting Schedule/Class Class STD
Pipe Size - Pipe Fitting 2"
Fitting Connection Type Buttweld
Standards ASME B16.9
Max. Pressure 2360 psi
Temp. Range -20 Degrees to 650 Degrees F
Compliance A234 WPB
* This product's country of origin is subject to change

Compliance and Restrictions