Check Availability
  • WELDBEND CORP. 

    1" x 1/2" Concentric Reducer with Buttweld Fitting Connection Type and 3800 psi Max. Pressure

  • Item # 30WE40
  • Mfr. Model # 090-010-002
1" x 1/2" Concentric Reducer with Buttweld Fitting Connection Type and 3800 psi Max. Pressure
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Suitable for use in chemical refineries, fertilizer and petrochemical plants, and in gas, oil, and water transmission systems. Also suitable for use in LNG plants, nuclear power plants, and in thermal power stations.
Show More Close
 

Technical Specifications

Item # 30WE40
Mfr. Model # 090-010-002
UNSPSC #40142305
Catalog Page 2772
Shipping Weight 0.36 lbs
Country of Origin USA *
Item Concentric Reducer
Pipe Fitting Material Carbon Steel
Fitting Schedule/Class Class STD
Pipe Size - Pipe Fitting 1" x 1/2"
Fitting Connection Type Buttweld
Standards ASME B16.9
Max. Pressure 3800 psi
Temp. Range -20 Degrees to 650 Degrees F
Compliance A234 WPB
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.