Check Availability
  • Carbon Steel Pipe Fittings
  • WELDBEND CORP. 

    1/2" Weldneck Raise Face with Circumferential Weld at Neck Fitting Connection Type and 285 psi Max.

  • Item # 30WG79
  • Mfr. Model # 122-002-000
1/2" Weldneck Raise Face with Circumferential Weld at Neck Fitting Connection Type and 285 psi Max.
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Suitable for use in chemical refineries, fertilizer and petrochemical plants, and in gas, oil, and water transmission systems. Also suitable for use in LNG plants, nuclear power plants, and in thermal power stations.
Show More Close
 

Technical Specifications

Item # 30WG79
Mfr. Model # 122-002-000
UNSPSC #40142409
Catalog Page 2772
Shipping Weight 2.0 lbs
Country of Origin USA *
Item Weldneck Raise Face
Pipe Fitting Material Carbon Steel
Fitting Schedule/Class Class Extra Strong 150
Pipe Size - Pipe Fitting 1/2"
Fitting Connection Type Circumferential Weld at Neck
Standards ASME B16.5
Max. Pressure 285 psi
Temp. Range -20 Degrees to 100 Degrees F
Compliance A105
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.