Check Availability
  • WELCH 

    Vacuum Pump

  • Item # 6D733
  • Mfr. Model # 1397B-46
Vacuum Pump
Qty
  • Web Price
    $5,977.48 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

All-metal internal construction and low pump rpm provide long service life. Pump is rated for low-micron Hg vacuum, continuous duty. The large oil reservoir dilutes contaminants. Comes complete with base, belt, belt guard, motor, On/Off switch, and 3-wire power cord.
Show More Close
 

Technical Specifications

Item # 6D733
Mfr. Model # 1397B-46
UNSPSC #40151502
Catalog Page 2589
Shipping Weight 209.0 lbs
Country of Origin USA *
Item Vacuum Pump
HP 1
Displacement 17.7 cfm
Ultimate Pressure Torr 1 x 10-4
Intake Male SAE Flare 1-1/2 (F)NPT
NPT Inlet 1-3/4"
Voltage 115/230
Amps AC 13.4/6/7
Overall Length 26"
Overall Height 18-3/4"
Overall Width 13-3/4"
Hz 60
Phase 1
Tube Inside Dia. 1-5/8"
Weight 205 lb.
Oil Capacity 40 oz.
RPM 525
Finish Blue/Gray
Ballast Gas
Valve Type Gas Ballast, That Inhibits Condensation of Water Which Can Lead to Corrosion
Application Designed for Removing Air and Moisture From Industrial and Commercial Chillers
Includes Oil
* This product's country of origin is subject to change