Check Availability
  • WEISS 

    Analog Panel Mt Thermometer,0 to 150F

  • Item # 2CYP4
  • Mfr. Model # 60BL4-5231 0/150F
Analog Panel Mt Thermometer,0 to 150F
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item can only be shipped via ground shipping.

Technical Specifications

Item # 2CYP4
Mfr. Model # 60BL4-5231 0/150F
UNSPSC #41112210
Shipping Weight 3.05 lbs
Country of Origin USA *
Item Analog Panel Mount Thermometer
Sensing Medium Vapor Actuated
Temp. Range (F) 0 Degrees to 150 Degrees
Dial Size 6"
Mounting Surface
Tube Length 60"
Case Material Stainless Steel
Lens Material Glass
Tube Material Bronze
Sensor Material Copper
Sensor Length 3.4"
Sensor Dia. 0.437"
Sensor Connection 1/2" NPT
Temp. Range (C) -17 Degrees to 65 Degrees
Accuracy +/-1 Scale Division
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms