Check Availability
  • WEISER'S NATURE'S DEFENSE 

    Animal Repellent, Used For Repelling Armadillos, Beavers, Chipmunks, Deer, Elk, Feral Cats, Gophers,

  • Item # 5PTU8
  • Mfr. Model # ND-10050C
Animal Repellent, Used For Repelling Armadillos, Beavers, Chipmunks, Deer, Elk, Feral Cats, Gophers,
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 5PTU8
Mfr. Model # ND-10050C
UNSPSC #10191701
Catalog Page 1019
Shipping Weight 54.0 lbs
Country of Origin USA *
Item Animal Repellent
Used For Repelling Armadillos, Beavers, Chipmunks, Deer, Elk, Feral Cats, Gophers, Groundhogs, Mice, Porcupines, Possums, Prairie Dogs, Rabbits, Raccoons, Rats, Shrews, Skunks, Squirrels, Voles and Woodchucks
Overall Length 12"
Overall Width 12"
Overall Height 15"
Form Granules
Material (7) Active Organic Ingredients
Coverage 127,200 sq. ft.
For Use On Animals
Application Method Shake in Areas to be Treated for Target Pests
Standards Certified Organic Active Ingredients
Weight 50 lb.
* This product's country of origin is subject to change

Alternate Search Terms