Check Availability
  • WEISER'S NATURE'S DEFENSE 

    Animal Repellent, Used For Animal Control

  • Item # 5PTU7
  • Mfr. Model # ND-10012C
Animal Repellent, Used For Animal Control
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 5PTU7
Mfr. Model # ND-10012C
UNSPSC #10191701
Catalog Page 1019
Shipping Weight 1.51 lbs
Country of Origin USA *
Item Animal Repellent
Used For Animal Control
Overall Length 3"
Overall Width 3"
Overall Height 7"
Form Granules
Material (7) Active Organic Ingredients
Coverage 3500 sq. ft.
For Use On Deer, Rabbit, Squirrel, Mouse, Mole, Vole, Shrew, Skunk, Chipmunk, Woodchuck, Gopher, Groundhog, Porcupine, Elk, Beaver, Armadillo, Raccoon, Possum, Prairie Dog, Domestic and Feral Cats
Application Method Shake in Areas to be Treated for Target Pests
Standards Certified Organic Active Ingredients
Weight 22 oz.
* This product's country of origin is subject to change

Alternate Search Terms