Check Availability
  • WEILER 

    8" Twisted Wire Wheel Brush, Arbor Hole Mounting, 0.023" Wire Dia., 1-5/8" Bristle Trim Length, 1 EA

  • Item # 6JXD2
  • Mfr. Model # 08615
  • (1)
8" Twisted Wire Wheel Brush, Arbor Hole Mounting, 0.023" Wire Dia., 1-5/8" Bristle Trim Length, 1 EA
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

The Weiler® grinder wire brush is made with high-tensile, heat-treated carbon steel wire. Use its cable twist wire wheel for broader cleaning coverage, deburring, edge blending, and finishing.
Show More Close
 

Technical Specifications

Item # 6JXD2
Mfr. Model # 08615
UNSPSC #23131503
Catalog Page 2392
Shipping Weight 2.25 lbs
Country of Origin USA *
Item Wire Wheel Brush
Item - Wire Wheel Brushes Wire Wheel Brush
Bristle Type Twisted Wire
Brush Dia. 8"
Mounting Type Arbor Hole
Arbor Hole Size 5/8"
Abrasive Shank Size No Shank
Wire Dia. 0.023"
Bristle Trim Length 1-5/8"
Abrasive Material Carbon Steel
Face Width 1/2"
Max. RPM 6000
For Use With Right Angle Grinders, Straight Grinders, Bench or Pedestal Grinders
* This product's country of origin is subject to change

Compliance and Restrictions