Check Availability
  • WEILER 

    7" Type 27 Aluminum Oxide Depressed Center Wheels, 5/8"-11 Arbor, 1/8"-Thick, 8500 Max. RPM

  • Item # 24AD45
  • Mfr. Model # 98150
7" Type 27 Aluminum Oxide Depressed Center Wheels, 5/8"-11 Arbor, 1/8"-Thick, 8500 Max. RPM
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This grinding wheel features a depressed center and diamond abrasive. It is suitable for most metals, including steel, sheet metal, stainless steel, rebar, cast-iron, aluminum, and other non-ferrous metals.
Show More Close
 

Technical Specifications

Item # 24AD45
Mfr. Model # 98150
UNSPSC #23131503
Shipping Weight 0.65 lbs
Country of Origin China *
Item Depressed Center Wheels
Abrasive Wheel Type Type 27
Abrasive Wheel Diameter 7"
Thickness 1/8"
Arbor Hole Size 5/8"-11
Abrasive Material Aluminum Oxide
Abrasive Grit 24
Max. RPM 8500
Series Vortec Pro
Grade Extra Coarse
Application Light Grinding and Cutting
* This product's country of origin is subject to change

Compliance and Restrictions