Check Availability
  • WEILER 

    7" Flap Disc, Type 29, 7/8" Mounting Hole, Coarse, 40 Grit Ceramic, 1 EA

  • Item # 4GJG9
  • Mfr. Model # 98124
7" Flap Disc, Type 29, 7/8" Mounting Hole, Coarse, 40 Grit Ceramic, 1 EA
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Flap disc with high-performance grain and high density, containing 35 to 40% more flaps.
Show More Close
 

Technical Specifications

Item # 4GJG9
Mfr. Model # 98124
UNSPSC #31191506
Catalog Page 2377
Shipping Weight 0.65 lbs
Country of Origin USA *
Item Flap Disc
Abrasive Disc Type Type 29
Disc Diameter 7"
Mounting Hole Size 7/8"
Abrasive Grit 40
Abrasive Grade Coarse
Abrasive Material Ceramic
Series Saber Tooth(TM)
Backing Weight X
Max. RPM 8600
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms