Check Availability
  • WEILER 

    7" Flap Disc, Type 29, 7/8" Mounting Hole, Medium, 60 Grit Zirconia Alumina, 1 EA

  • Item # 4F754
  • Mfr. Model # 95985
7" Flap Disc, Type 29, 7/8" Mounting Hole, Medium, 60 Grit Zirconia Alumina, 1 EA
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT
Prop 65 Compliance and Restrictions

Product Details

Flap disc with high-performance grain and high density, containing 35 to 40% more flaps.
Show More Close
 

Technical Specifications

Item # 4F754
Mfr. Model # 95985
UNSPSC #31191506
Catalog Page 2378
Shipping Weight 0.6 lbs
Country of Origin USA *
Item Flap Disc
Abrasive Disc Type Type 29
Disc Diameter 7"
Mounting Hole Size 7/8"
Abrasive Grit 60
Abrasive Grade Medium
Abrasive Material Zirconia Alumina
Series Tiger(R)
Max. RPM 8600
* This product's country of origin is subject to change

Compliance and Restrictions

Prop 65 Compliance and Restrictions
WARNING
Reproductive Harm - www.P65Warnings.ca.gov