Check Availability
  • WEILER 

    7" Flap Disc, Type 29, 7/8" Mounting Hole, Coarse, 40 Grit Zirconia Alumina, 1 EA

  • Item # 39UR50
  • Mfr. Model # 51216
7" Flap Disc, Type 29, 7/8" Mounting Hole, Coarse, 40 Grit Zirconia Alumina, 1 EA
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Features 3X industry exclusive technology that combines an advanced grain anchoring system, dual flap design, and ceramic/zirconium cloth backing for fast grinding and long life.
Show More Close
 

Technical Specifications

Item # 39UR50
Mfr. Model # 51216
UNSPSC #31191506
Catalog Page 2377
Shipping Weight 0.56 lbs
Country of Origin USA *
Item Flap Disc
Abrasive Disc Type Type 29
Disc Diameter 7"
Mounting Hole Size 7/8"
Abrasive Grit 40
Abrasive Grade Coarse
Abrasive Material Zirconia Alumina
Series Tiger X
Backing Weight X
Max. RPM 8600
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms