Check Availability
  • WEILER 

    6" Twisted Wire Wheel Brush, Arbor Hole Mounting, 0.023" Wire Dia., 1-3/8" Bristle Trim Length, 1 EA

  • Item # 40L784
  • Mfr. Model # 90793
6" Twisted Wire Wheel Brush, Arbor Hole Mounting, 0.023" Wire Dia., 1-3/8" Bristle Trim Length, 1 EA
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This wire wheel brush features carbon steel construction.
Show More Close
 

Technical Specifications

Item # 40L784
Mfr. Model # 90793
UNSPSC #27111907
Shipping Weight 1.07 lbs
Country of Origin USA *
Item Wire Wheel Brush
Item - Wire Wheel Brushes Wire Wheel Brush
Bristle Type Twisted Wire
Brush Dia. 6"
Mounting Type Arbor Hole
Arbor Hole Size 5/8"
Abrasive Shank Size No Shank
Wire Dia. 0.023"
Bristle Trim Length 1-3/8"
Abrasive Material Carbon Steel
Face Width 3/8"
Max. RPM 12,500
For Use With Right Angle Grinders, Straight Grinders, Bench or Pedestal Grinders
* This product's country of origin is subject to change

Compliance and Restrictions