Check Availability
  • WEILER 

    6-7/8" Twisted Wire Wheel Brush, Arbor Hole Mounting, 0.020" Wire Dia., 1-1/8" Bristle Trim Length,

  • Item # 3A201
  • Mfr. Model # 09000
  • (1)
6-7/8" Twisted Wire Wheel Brush, Arbor Hole Mounting, 0.020" Wire Dia., 1-1/8" Bristle Trim Length,
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

The Weiler® grinder wire brush is made with high-tensile, heat-treated carbon steel wire. Its stinger bead twist wheel has a narrow brush face for stringer weld, piping, pipe grooves, and other hard-to-reach areas.
Show More Close
 

Technical Specifications

Item # 3A201
Mfr. Model # 09000
UNSPSC #23131503
Catalog Page 2392
Shipping Weight 1.6 lbs
Country of Origin USA *
Item Wire Wheel Brush
Item - Wire Wheel Brushes Wire Wheel Brush
Bristle Type Twisted Wire
Brush Dia. 6-7/8"
Mounting Type Arbor Hole
Arbor Hole Size 5/8"
Abrasive Shank Size No Shank
Wire Dia. 0.020"
Bristle Trim Length 1-1/8"
Abrasive Material Carbon Steel
Face Width 3/16"
Max. RPM 20,000
For Use With Straight Grinders, Right Angle Grinders
* This product's country of origin is subject to change

Compliance and Restrictions