Check Availability
  • WEILER 

    4" Twisted Wire Wheel Brush, Arbor Hole Mounting, 0.020" Wire Dia., 7/8" Bristle Trim Length, 1 EA

  • Item # 3H609
  • Mfr. Model # 13138
4" Twisted Wire Wheel Brush, Arbor Hole Mounting, 0.020" Wire Dia., 7/8" Bristle Trim Length, 1 EA
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

The Weiler® grinder wire brush is made of stainless steel brushes and recommended for aluminum, nonferrous alloyed metals, and stainless steel. Its stinger bead twist wheel has a narrow brush face for stringer weld, piping, pipe grooves, and other hard-to-reach areas.
Show More Close
 

Technical Specifications

Item # 3H609
Mfr. Model # 13138
UNSPSC #23131503
Catalog Page 2392
Shipping Weight 0.5 lbs
Country of Origin USA *
Item Wire Wheel Brush
Item - Wire Wheel Brushes Wire Wheel Brush
Bristle Type Twisted Wire
Brush Dia. 4"
Mounting Type Arbor Hole
Arbor Hole Size 5/8"
Abrasive Shank Size No Shank
Wire Dia. 0.020"
Bristle Trim Length 7/8"
Abrasive Material Stainless Steel
Face Width 3/16"
Max. RPM 20,000
For Use With Small Angle Grinders
* This product's country of origin is subject to change

Compliance and Restrictions