Check Availability
  • WEILER 

    4" Twisted Wire Wheel Brush, Arbor Hole Mounting, 0.020" Wire Dia., 7/8" Bristle Trim Length, 1 EA

  • Item # 34CP68
  • Mfr. Model # 36218
4" Twisted Wire Wheel Brush, Arbor Hole Mounting, 0.020" Wire Dia., 7/8" Bristle Trim Length, 1 EA
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This wire wheel brush features steel construction. It is designed for general purpose cleaning applications.
Show More Close
 

Technical Specifications

Item # 34CP68
Mfr. Model # 36218
UNSPSC #27111907
Shipping Weight 0.41 lbs
Country of Origin USA *
Item Wire Wheel Brush
Item - Wire Wheel Brushes Wire Wheel Brush
Bristle Type Twisted Wire
Brush Dia. 4"
Mounting Type Arbor Hole
Arbor Hole Size 5/8"
Abrasive Shank Size No Shank
Wire Dia. 0.020"
Bristle Trim Length 7/8"
Abrasive Material Steel
Face Width 3/16"
Max. RPM 20,000
For Use With General Purpose Cleaning
* This product's country of origin is subject to change

Compliance and Restrictions