Check Availability
  • WEILER 

    4" Twisted Wire Wheel Brush, Arbor Hole Mounting, 0.020" Wire Dia., 7/8" Bristle Trim Length, 1 EA

  • Item # 33M612
  • Mfr. Model # 93808
4" Twisted Wire Wheel Brush, Arbor Hole Mounting, 0.020" Wire Dia., 7/8" Bristle Trim Length, 1 EA
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

An excellent choice for cleaning molds and dies in plastic injection and extrusion applications, particularly in environments where potentially explosive or flammable materials may be present.
Show More Close
 

Technical Specifications

Item # 33M612
Mfr. Model # 93808
UNSPSC #27111907
Catalog Page 2396
Shipping Weight 0.55 lbs
Country of Origin USA *
Item Wire Wheel Brush
Item - Wire Wheel Brushes Wire Wheel Brush
Bristle Type Twisted Wire
Brush Dia. 4"
Mounting Type Arbor Hole
Arbor Hole Size 5/8"
Abrasive Shank Size No Shank
Wire Dia. 0.020"
Bristle Trim Length 7/8"
Abrasive Material Bronze
Face Width 1/2"
Max. RPM 20,000
For Use With Right Angle Grinders, Straight Grinders, Bench or Pedestal Grinders
* This product's country of origin is subject to change

Compliance and Restrictions