Check Availability
  • WEILER 

    4-1/2" Flap Disc, Type 27, 5/8"-11 Mounting Hole, Medium, 80 Grit Zirconia Alumina, 1 EA

  • Item # 30TT84
  • Mfr. Model # 51167
4-1/2" Flap Disc, Type 27, 5/8"-11 Mounting Hole, Medium, 80 Grit Zirconia Alumina, 1 EA
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

100% zirconium disc with high performance grain. High density disc contains 35 to 40% more flaps.
Show More Close
 

Technical Specifications

Item # 30TT84
Mfr. Model # 51167
UNSPSC #31191506
Catalog Page 2376
Shipping Weight 0.36 lbs
Country of Origin USA *
Item Flap Disc
Abrasive Disc Type Type 27
Disc Diameter 4-1/2"
Mounting Hole Size 5/8"-11
Abrasive Grit 80
Abrasive Grade Medium
Abrasive Material Zirconia Alumina
Series Tiger Paw(TM)
Max. RPM 12,000
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms