Check Availability
  • WEILER 

    3" Twisted Wire Wheel Brush, Arbor Hole Mounting, 0.014" Wire Dia., 5/8" Bristle Trim Length, 1 EA

  • Item # 3A198
  • Mfr. Model # 94101
3" Twisted Wire Wheel Brush, Arbor Hole Mounting, 0.014" Wire Dia., 5/8" Bristle Trim Length, 1 EA
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

The WESTWARD® grinder wire brush is made with high-tensile, heat-treated carbon steel wire. Use its twist wire wheel for broader cleaning coverage, deburring, edge blending, and finishing. This 3" wheel is designed for use on straight grinders.
Show More Close
 

Technical Specifications

Item # 3A198
Mfr. Model # 94101
UNSPSC #23131503
Catalog Page 2394
Shipping Weight 0.3 lbs
Country of Origin USA *
Item Wire Wheel Brush
Item - Wire Wheel Brushes Wire Wheel Brush
Bristle Type Twisted Wire
Brush Dia. 3"
Mounting Type Arbor Hole
Arbor Hole Size 1/2"
Abrasive Shank Size No Shank
Wire Dia. 0.014"
Bristle Trim Length 5/8"
Abrasive Material Carbon Steel
Face Width 3/8"
Max. RPM 20,000
For Use With Right Angle Grinders, Straight Grinders, Bench or Pedestal Grinders
* This product's country of origin is subject to change

Welcome Sign In