Check Availability
  • WEILER 

    3-1/4" Knotted Wire Wheel Brush, Shank Mounting, 0.014" Wire Dia., 5/8" Bristle Trim Length, 1 EA

  • Item # 3A207
  • Mfr. Model # 94105
3-1/4" Knotted Wire Wheel Brush, Shank Mounting, 0.014" Wire Dia., 5/8" Bristle Trim Length, 1 EA
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Knot wire wheel brush has a strong twist for longer life and aggressive rough finishing. Brush contains high-carbon, heat-tempered steel wire for aggressive cutting action and maximum life.
Show More Close
 

Technical Specifications

Item # 3A207
Mfr. Model # 94105
UNSPSC #23131503
Catalog Page 2396
Shipping Weight 0.3 lbs
Country of Origin USA *
Item Wire Wheel Brush
Item - Wire Wheel Brushes Wire Wheel Brush
Bristle Type Knotted Wire
Brush Dia. 3-1/4"
Mounting Type Shank
Arbor Hole Size No Arbor
Abrasive Shank Size 1/4"
Wire Dia. 0.014"
Bristle Trim Length 5/8"
Abrasive Material Carbon Steel
Face Width 3/8"
Max. RPM 20,000
For Use With Die Grinders
* This product's country of origin is subject to change

Welcome Sign In