Check Availability
  • WEILER 

    2" Chip Hog Hair Paint Brush, Soft, for Oil Based, 1 EA

  • Item # 36XE58
  • Mfr. Model # 40181
2" Chip Hog Hair Paint Brush, Soft, for Oil Based, 1 EA
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Weiler® Vortec Pro® paint and varnish brush is engineered to be a reliable, efficient, cost-effective choice for professionals in construction trades, low-volume production shops, and light-duty industrial maintenance, repair, and operations (MRO) tasks.
Its natural China bristle holds paint better than synthetics. The sanded and lacquered wood handle offers a comfortable grip for hours of fatigue-free use.

• Naturally tapered with a flagged tip
• Oil-based and alkyd paints, staines, varnishes, urethanes, and shellacs
• Rust- and corrosion-resistant plated metal ferrule
Show More Close
 

Technical Specifications

Item # 36XE58
Mfr. Model # 40181
UNSPSC #31211904
Shipping Weight 0.05 lbs
Country of Origin China *
Item Paint Brush
Brush Style Chip
Basic Coating Type Oil Based
Brush Size 2"
Basic Bristle Material Natural
Bristle Material Hog Hair
Basic Handle Material Wood
Bristle Stiffness Soft
Paint Base Type Oil
Brush Thickness 5/16"
Bristle Length 1-1/2"
Handle Material Wood
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms