Check Availability
  • WEILER 

    2" Chip China Hair Paint Brush, Soft, for All Paint & Coatings, 20 PK

  • Item # 9U218
  • Mfr. Model # 40068
2" Chip China Hair Paint Brush, Soft, for All Paint & Coatings, 20 PK
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This multipurpose disposable Weiler® chip and oil brush is an inexpensive maintenance tool. Its natural China bristle holds paint better than synthetics. The sanded and lacquered wood handle offers a comfortable grip for hours of fatigue-free use. Performance Line brush is engineered for consistent performance and low cost-of-use in the most demanding surface conditioning applications and heavy production environments.

• Naturally tapered with a flagged tip
• Oil-based and alkyd paints, staines, varnishes, urethanes, and shellacs
• Rust- and corrosion-resistant plated metal ferrule
Show More Close
 

Technical Specifications

Item # 9U218
Mfr. Model # 40068
UNSPSC #31211904
Shipping Weight 1.25 lbs
Country of Origin China *
Item Paint Brush
Brush Style Chip
Basic Coating Type All Paint & Coatings
Brush Size 2"
Basic Bristle Material Natural
Bristle Material China Hair
Basic Handle Material Wood
Bristle Stiffness Soft
Brush Thickness 5/16"
Handle Material Wood
* This product's country of origin is subject to change

Compliance and Restrictions