Check Availability
  • WEILER 

    10" Twisted Wire Wheel Brush, Arbor Hole Mounting, 0.014" Wire Dia., 1-3/4" Bristle Trim Length, 1 E

  • Item # 40L804
  • Mfr. Model # 90862
10" Twisted Wire Wheel Brush, Arbor Hole Mounting, 0.014" Wire Dia., 1-3/4" Bristle Trim Length, 1 E
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This wire wheel brush features carbon steel construction.
Show More Close
 

Technical Specifications

Item # 40L804
Mfr. Model # 90862
UNSPSC #27111907
Shipping Weight 3.56 lbs
Country of Origin USA *
Item Wire Wheel Brush
Item - Wire Wheel Brushes Wire Wheel Brush
Bristle Type Twisted Wire
Brush Dia. 10"
Mounting Type Arbor Hole
Arbor Hole Size 7/8"
Abrasive Shank Size No Shank
Wire Dia. 0.014"
Bristle Trim Length 1-3/4"
Abrasive Material Carbon Steel
Face Width 3/4"
Max. RPM 4500
For Use With Bench/Pedestal Grinders
* This product's country of origin is subject to change

Compliance and Restrictions