This item has been discontinued.  For alternate products call 1-800-217-6872.

  • WEHSCO 

    75" x 39" Rollaway Bed Mattress, Vinyl Outer Cover

  • Item # 31XT44
  • Mfr. Model # 396 WPMA
75" x 39" Rollaway Bed Mattress, Vinyl Outer Cover

Product Details

This lightweight 6 in.-thick rollaway bed mattress features a hospital-grade, waterproof zippered cover.
Show More Close
 

Technical Specifications

Item # 31XT44
Mfr. Model # 396 WPMA
UNSPSC #56101508
Shipping Weight 14.0 lbs
Country of Origin USA *
Item Rollaway Bed Mattress
Width 39"
Length 75"
Outer Cover Vinyl
Standards CFR16-1633
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.