Check Availability
  • WEHSCO 

    46"L x 24"W x 10"H Compact Folding Crib, White Steel

  • Item # 6GHD2
  • Mfr. Model # FC500
46"L x 24"W x 10"H Compact Folding Crib, White Steel
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Simple, 3-part crib design consists of frame, floor board, and mattress. Allows cribs to fold down to an extremely slender profile for space-saving storage. Powder-coated tubular steel cribs are scratch resistant and won't rust, chip, pit, discolor, or splinter. Require no nuts or bolts. Easy to clean and disinfect. 50-lb. capacity.
Show More Close
 

Technical Specifications

Item # 6GHD2
Mfr. Model # FC500
UNSPSC #56101804
Shipping Weight 46.0 lbs
Country of Origin USA *
Item Crib
Item - Crib Folding Crib
Crib Size Compact
Type Fixed Side Rail, Slatted End Panel
Length 46"
Width 24"
Height 10"
Material Steel
Color White
* This product's country of origin is subject to change

Compliance and Restrictions