Check Availability
  • WEG 

    Power Factor Correction Capacitor,1.00 KVAR,480VAC Voltage,7.9" Width,4.8" Depth,11.8" Height

  • Item # 16Y188
  • Mfr. Model # BCWTC100V53A4-F
Power Factor Correction Capacitor,1.00 KVAR,480VAC Voltage,7.9" Width,4.8" Depth,11.8" Height
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 16Y188
Mfr. Model # BCWTC100V53A4-F
UNSPSC #32121501
Shipping Weight 9.5 lbs
Country of Origin Brazil *
Item Power Factor Correction Capacitor
KVAR 1.00
Voltage 480VAC
Phase 3
Hz 60
Protection Fused
Starts per Hour 30
Discharge Time 30 Seconds
Temp. Range -25 Degrees to 55 Degrees C
Terminals Screw
NEMA Enclosure Type 4
Height 11.8"
Width 7.9"
Depth 4.8"
Standards UL Recocgnized (E346734)
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.