Check Availability
  • WEG 

    Power Factor Correction Capacitor,30.00 KVAR,240VAC Voltage,11.8" Width,4.8" Depth,23.6" Height

  • Item # 16Y158
  • Mfr. Model # BCWTD300V29F4-F
Power Factor Correction Capacitor,30.00 KVAR,240VAC Voltage,11.8" Width,4.8" Depth,23.6" Height
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 16Y158
Mfr. Model # BCWTD300V29F4-F
UNSPSC #32121501
Shipping Weight 39.25 lbs
Country of Origin Brazil *
Item Power Factor Correction Capacitor
KVAR 30.00
Voltage 240VAC
Phase 3
Hz 60
Protection Fused
Starts per Hour 30
Discharge Time 30 Seconds
Temp. Range -25 Degrees to 55 Degrees C
Terminals Box
NEMA Enclosure Type 4
Height 23.6"
Width 11.8"
Depth 4.8"
Standards UL Recocgnized (E346734)
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.