Check Availability
  • WEG 

    Power Factor Correction Capacitor,15.00 KVAR,240VAC Voltage,11.8" Width,4.8" Depth,23.6" Height

  • Item # 16Y133
  • Mfr. Model # BCWTD150V29E4-N
Power Factor Correction Capacitor,15.00 KVAR,240VAC Voltage,11.8" Width,4.8" Depth,23.6" Height
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 16Y133
Mfr. Model # BCWTD150V29E4-N
UNSPSC #32121501
Shipping Weight 24.1 lbs
Country of Origin Brazil *
Item Power Factor Correction Capacitor
KVAR 15.00
Voltage 240VAC
Phase 3
Hz 60
Protection None
Starts per Hour 30
Discharge Time 30 Seconds
Temp. Range -25 Degrees to 55 Degrees C
Terminals Box
NEMA Enclosure Type 4
Height 23.6"
Width 11.8"
Depth 4.8"
Standards UL Recocgnized (E346734)
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.