Check Availability
  • WEG 

    Flange Kit,For Use With 80 Aluminum Frame Motors

  • Item # 36G549
  • Mfr. Model # FLF-IM80-AL-BC
Flange Kit,For Use With 80 Aluminum Frame Motors
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 36G549
Mfr. Model # FLF-IM80-AL-BC
UNSPSC #26101808
Shipping Weight 7.0 lbs
Country of Origin Brazil *
Item Flange Kit
NEMA/IEC Frame 80
For Use With 80 Aluminum Frame Motors
Function Converts Non Flanged Motors to Flanged Motors
Outside Dia. (In.) 7.87
Inside Dia. (In.) 5.12
Rabbet Dia. (In.) 5.12
Length (In.) 7.87
Threads (In.) M12
Includes Bolts
* This product's country of origin is subject to change

Compliance and Restrictions