Check Availability
  • WEG 

    C-Face Adapter,For Use With Open Dripproof Cast Iron Motors,Package Quantity 1

  • Item # 3TPY3
  • Mfr. Model # FLC-O400-6316
C-Face Adapter,For Use With Open Dripproof Cast Iron Motors,Package Quantity 1
Qty
  • Web Price
    $453.00 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 3TPY3
Mfr. Model # FLC-O400-6316
UNSPSC #26101806
Shipping Weight 78.0 lbs
Country of Origin Brazil *
Item C-Face Adapter
NEMA/IEC Frame 404/405T, 404/405TS
For Use With Open Dripproof Cast Iron Motors
Function Converts 404/405T and 404/405TS (6316 bearing) into 404/405TC
Outside Dia. (In.) 15-9/16
Rabbet Dia. (In.) UNC 5/8" x 11
Standards NEMA
Includes Bolts
Package Quantity 1
* This product's country of origin is subject to change

Compliance and Restrictions