Check Availability
  • WEG 

    C-Face Adapter,For Use With Totally Enclosed Fan-Cooled Cast Iron Motors,Package Quantity 1

  • Item # 3TPX2
  • Mfr. Model # FLC-E586-6322
C-Face Adapter,For Use With Totally Enclosed Fan-Cooled Cast Iron Motors,Package Quantity 1
Qty
  • Web Price
    $2,375.00 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 3TPX2
Mfr. Model # FLC-E586-6322
UNSPSC #26101806
Shipping Weight 225.0 lbs
Country of Origin Brazil *
Item C-Face Adapter
NEMA/IEC Frame 586/587T
For Use With Totally Enclosed Fan-Cooled Cast Iron Motors
Function Converts 586/587T (6322 bearing) into 586/587TC
Outside Dia. (In.) 17-15/16
Rabbet Dia. (In.) UNC 5/8" X 11
Standards NEMA
Includes Bolts
Package Quantity 1
* This product's country of origin is subject to change

Compliance and Restrictions