Check Availability
  • WEG 

    60 HP Close-Coupled Pump Motor,3-Phase,3560 Nameplate RPM,208-230/460 Voltage,324/6JM

  • Item # 52XR07
  • Mfr. Model # 06036ET3E326JM-W22
60 HP Close-Coupled Pump Motor,3-Phase,3560 Nameplate RPM,208-230/460 Voltage,324/6JM
Qty
  • Web Price
    $6,409.00 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 52XR07
Mfr. Model # 06036ET3E326JM-W22
UNSPSC #26101612
Shipping Weight 604.0 lbs
Country of Origin Mexico *
Item Close-Coupled Pump Motor
Motor Application Pump
Motor Sub Application Close-Coupled Pump
Motor Design 3-Phase
Motor Enclosure Design Totally Enclosed Fan-Cooled
HP 60
Nameplate RPM 3560
Frame 324/6JM
Motor Shaft Rotation CW/CCW
Voltage 208-230/460
Full Load Amps 155.0-140.0/70.2
Phase 3
Hz 60/50
Motor Mounting Type Face/Base
Motor Bearings Ball
Motor Frame Material Cast Iron
Motor Thermal Protection None
Motor Service Factor 1.00
Max. Ambient Temp. 40 Degrees C
Shaft Dia. 1-1/4"
Shaft Length 5-1/4"
Motor Shaft Design JM Threaded
Length Less Shaft 24-7/16"
Overall Length 29-11/16"
Ins. Class F
RPM Range 3001-3600
Duty Continuous
Nominal Efficiency 93.6%
CC Number CC029A
Motor Efficiency Group NEMA Premium Efficient
Inverter Rated Yes
Standards UL, CSA
Includes Base
* This product's country of origin is subject to change

Compliance and Restrictions

Motor Efficiency Group
NEMA Premium Efficient
Nominal Efficiency
93.6
CC
CC029A