Check Availability
  • WEG 

    60 HP Close-Coupled Pump Motor,3-Phase,3555 Nameplate RPM,460 Voltage,326JM

  • Item # 4EUW2
  • Mfr. Model # 06036OT3E326JM
60 HP Close-Coupled Pump Motor,3-Phase,3555 Nameplate RPM,460 Voltage,326JM
Qty
  • Web Price
    $5,657.00 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 4EUW2
Mfr. Model # 06036OT3E326JM
UNSPSC #26101612
Shipping Weight 627.27 lbs
Country of Origin Mexico *
Item Close-Coupled Pump Motor
Motor Application Pump
Motor Sub Application Close-Coupled Pump
Motor Design 3-Phase
Motor Enclosure Design Open Dripproof
HP 60
Nameplate RPM 3555
Frame 326JM
Motor Shaft Rotation CW/CCW
Voltage 460
Full Load Amps 71.0
Phase 3
Hz 60
Motor Mounting Type Face/Base
Motor Bearings Ball
Motor Frame Material Cast Iron
Motor Thermal Protection None
Motor Service Factor 1.15
Max. Ambient Temp. 40 Degrees C
Shaft Dia. 1-1/4"
Shaft Length 5-1/4"
Motor Shaft Design JM Threaded
Length Less Shaft 22-11/16"
Overall Length 27-15/16"
Ins. Class F
RPM Range 3001-3600
Duty Continuous
Nominal Efficiency 93.6%
CC Number CC029A
Motor Efficiency Group NEMA Premium Efficient
Inverter Rated Yes
Standards UL Recognized, CSA Certified, CE Compliant
Green Environmental Attribute Product Contributes To Reducing Energy Consumption
Green Certification or Other Recognition NEMA Premium Rated
* This product's country of origin is subject to change

Compliance and Restrictions

Motor Efficiency Group
NEMA Premium Efficient
Nominal Efficiency
93.6
CC
CC029A