Check Availability
  • WEG 

    60 HP Close-Coupled Pump Motor,3-Phase,1780 Nameplate RPM,208-230/460 Voltage,364JP

  • Item # 4EUR1
  • Mfr. Model # 06018OT3E364JP
60 HP Close-Coupled Pump Motor,3-Phase,1780 Nameplate RPM,208-230/460 Voltage,364JP
Qty
  • Web Price
    $6,419.00 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

3-Phase NEMA Premium® Energy-Efficient Close-Coupled Pump Motors
• Mounting: face with base Thermal protection: none Insulation: Class F, with B temperature rise for longer life Voltage: 208-230/460V Max. ambient: 40°C Rotation: CW/CCW Inverter rated: 20:1 constant, 1000:1 variable torque Service factor: 1.25 Open enclosure, 1.15 for Totally Enclosed models
Close-coupled motors meet or exceed NEMA Premium requirement for energy efficiency. For additional ratings, see Grainger.com®. For use in water pumping, process, transfer, and circulating pumps. TEFC motors are designed for severe-duty applications.
All motors are UL Recognized, CSA Certified, and CE Compliant.
Show More Close
 

Technical Specifications

Item # 4EUR1
Mfr. Model # 06018OT3E364JP
UNSPSC #26101612
Catalog Page 30
Shipping Weight 765.29 lbs
Country of Origin Mexico *
Item Close-Coupled Pump Motor
Motor Application Pump
Motor Sub Application Close-Coupled Pump
Motor Design 3-Phase
Motor Enclosure Design Open Dripproof
HP 60
Nameplate RPM 1780
Frame 364JP
Motor Shaft Rotation CW/CCW
Voltage 208-230/460
Full Load Amps 126.0-139.8/69.9
Phase 3
Hz 60
Motor Mounting Type Face/Base
Motor Bearings Ball
Motor Frame Material Cast Iron
Motor Thermal Protection None
Motor Service Factor 1.15
Max. Ambient Temp. 40 Degrees C
Shaft Dia. 1-5/8"
Shaft Length 8-1/8"
Motor Shaft Design JP Threaded
Length Less Shaft 23-7/8"
Overall Length 32"
Ins. Class F
RPM Range 1701-1800
Duty Continuous
Nominal Efficiency 95.0%
CC Number CC029A
Motor Efficiency Group NEMA Premium Efficient
Inverter Rated Yes
Standards UL Recognized, CSA Certified, CE Compliant
Green Environmental Attribute Product Contributes To Reducing Energy Consumption
Green Certification or Other Recognition NEMA Premium Rated
* This product's country of origin is subject to change

Compliance and Restrictions

Motor Efficiency Group
NEMA Premium Efficient
Nominal Efficiency
95
CC
CC029A