Check Availability
  • WEG 

    5 HP IEEE 841 Motor,3-Phase,3500 Nameplate RPM,Voltage 460,Frame 184T

  • Item # 6AGV2
  • Mfr. Model # 00536ST3QIE184T-W22
5 HP IEEE 841 Motor,3-Phase,3500 Nameplate RPM,Voltage 460,Frame 184T
Qty
  • Web Price
    $1,107.45 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

3-Phase IEEE 841 NEMA Premium® Energy-Efficient Motors
• Frame material: cast-iron Enclosure: IP55 Service factor: 1.25 Insulation: Class F with B temp. rise for longer life 460V Bearings: regreaseable ball and roller Thermal protection: none Inverter rated NEMA MG 1 part 30: 1000:1 variable and 20:1 constant torque Max. ambient: 40°C Rotation: CW/CCW Warranty: 5 yr. Roller bearing models for belt drive applications only
These totally enclosed fan-cooled motors are for dusty, dirty, nonhazardous applications, and are especially suited for pulp, paper, and steel mills, petrochemical, and applications requiring severe-duty long-life motors. Internal and external corrosion-resistant finish with stainless steel nameplate. Feature Inpro-seal on drive end, and 50,000-hr. extended bearing life. Nonsparking fan.
Meet or exceed IEEE 2001 specification and all NEMA Premium/CEE requirements for energy efficiency. UL Recognized, CSA and CE Certified.
Show More Close
 

Technical Specifications

Item # 6AGV2
Mfr. Model # 00536ST3QIE184T-W22
UNSPSC #26101612
Catalog Page 28
Shipping Weight 110.0 lbs
Country of Origin Mexico *
Item IEEE 841 Motor
Motor Application IEEE Motor
Motor Design 3-Phase
Motor Enclosure Design Totally Enclosed Fan-Cooled
HP 5
Nameplate RPM 3500
Frame 184T
Voltage 460
Hz 60/50
Phase 3
Full Load Amps 5.9
No. of Speeds 1
Motor Mounting Type Rigid Base
Motor Mounting Position All Angle
Motor Thermal Protection None
Ins. Class F
Motor Service Factor 1.25
Motor Bearings Ball
Motor Frame Material Cast Iron
Max. Ambient Temp. 40 Degrees C
Motor Shaft Rotation CW/CCW
Shaft Dia. 1-1/8"
Shaft Length 2-3/4"
Length Less Shaft 13-1/8"
Overall Length 15-7/8"
Motor Shaft Design Keyed
RPM Range 3001-3600
Standards UL, CSA, CE, NOM
Duty Continuous
Motor Efficiency Group NEMA Premium Efficient
Nominal Efficiency 88.5%
CC Number CC029A
Manufacturers Warranty Length 5 yr.
RPM Group 3001-3600
* This product's country of origin is subject to change

Compliance and Restrictions

Motor Efficiency Group
NEMA Premium Efficient
Nominal Efficiency
88.5
CC
CC029A

Alternate Search Terms

Welcome Sign In