Check Availability
  • WEG 

    5 HP Cooling Tower Motor,3-Phase,1755 Nameplate RPM,200 Voltage,Frame 184T

  • Item # 19C677
  • Mfr. Model # 00518ET3PCT184TF1-W2
5 HP Cooling Tower Motor,3-Phase,1755 Nameplate RPM,200 Voltage,Frame 184T
Qty
  • Web Price
    $718.00 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

3-Phase NEMA Premium® Energy-Efficient Cooling Tower Motors
• Enclosure: totally enclosed fan-cooled Service factor: 1.25 Mounting: rigid base Insulation: Class F, with B temperature rise for longer life Max. ambient: 40°C Thermal protection: none Bearings: ball Rotation: CW/CCW Inverter rated, 1000:1 variable torque Frame material: cast-iron Warranty: 3 yr.
Durable synthetic enamel alkyd resin paint resists corrosion. V-ring slingers and umbrella seal on both endshields protect bearings from moisture and contaminants. Multiple endbell drains provide for shaft-up, -down, or -horizontal mounting. Motors include threaded conduit box with automatic drain and rubber lead separators at the motor frame. Stainless steel laser-etched nameplate maintains information over long life. Motors are suitable for operation in 100% humidity and corrosive environments. For use in cooling tower applications where the motor is mounted in the airstream.
Meet IP55 enclosure rating. UL Recognized and CSA Certified.
Note: Motors are suitable for use at 50 Hz at rated HP and 1.25 service factor.
Show More Close
 

Technical Specifications

Item # 19C677
Mfr. Model # 00518ET3PCT184TF1-W2
UNSPSC #26101612
Catalog Page 22
Shipping Weight 108.0 lbs
Country of Origin Mexico *
Item Cooling Tower Motor
Motor Application Cooling Tower
Motor Design 3-Phase
Motor Enclosure Design Totally Enclosed Fan-Cooled
HP 5
Nameplate RPM 1755
Frame 184T
Motor Shaft Rotation CW/CCW
Voltage 200
Full Load Amps 14.8
Phase 3
Hz 60/50
Motor Mounting Type Rigid Base
Motor Mounting Position Horizontal or Vertical Shaft Up
Motor Bearings Ball
Motor Frame Material Cast Iron
Motor Thermal Protection None
Motor Service Factor 1.25
Ambient Temperature 40 Degrees C
Shaft Dia. 1-1/8"
Shaft Length 2-3/4"
Length Less Shaft 13-1/8"
Overall Length 15-7/8"
Ins. Class F
RPM Range 1701-1800
Duty Continuous
Nominal Efficiency 89.5%
CC Number CC029A
Motor Efficiency Group NEMA Premium Efficient
Finish Blue
Includes Space Heater
Standards UL Recognized (E104590), CSA Certified (LR38324), CE
Warranty 3 yr.
Green Environmental Attribute Product Contributes To Reducing Energy Consumption
Green Certification or Other Recognition NEMA Premium Rated
* This product's country of origin is subject to change

Compliance and Restrictions

Motor Efficiency Group
NEMA Premium Efficient
Nominal Efficiency
89.5
CC
CC029A

Alternate Search Terms