Check Availability
  • WEG 

    40 HP Close-Coupled Pump Motor,3-Phase,3535 Nameplate RPM,208-230/460 Voltage,286JP

  • Item # 4EUP3
  • Mfr. Model # 04036OT3E286JP
40 HP Close-Coupled Pump Motor,3-Phase,3535 Nameplate RPM,208-230/460 Voltage,286JP
Qty
  • Web Price
    $4,182.83 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

3-Phase NEMA Premium® Energy-Efficient Close-Coupled Pump Motors
• Mounting: face with base Thermal protection: none Insulation: Class F, with B temperature rise for longer life Voltage: 208-230/460V Max. ambient: 40°C Rotation: CW/CCW Inverter rated: 20:1 constant, 1000:1 variable torque Service factor: 1.25 Open enclosure, 1.15 for Totally Enclosed models
Close-coupled motors meet or exceed NEMA Premium requirement for energy efficiency. For additional ratings, see Grainger.com®. For use in water pumping, process, transfer, and circulating pumps. TEFC motors are designed for severe-duty applications.
All motors are UL Recognized, CSA Certified, and CE Compliant.
Show More Close
 

Technical Specifications

Item # 4EUP3
Mfr. Model # 04036OT3E286JP
UNSPSC #26101612
Catalog Page 30
Shipping Weight 415.0 lbs
Country of Origin Mexico *
Item Close-Coupled Pump Motor
Motor Application Pump
Motor Sub Application Close-Coupled Pump
Motor Design 3-Phase
Motor Enclosure Design Open Dripproof
HP 40
Nameplate RPM 3535
Frame 286JP
Motor Shaft Rotation CW/CCW
Voltage 208-230/460
Full Load Amps 84.8-94.2/47.1
Phase 3
Hz 60
Motor Mounting Type Face/Base
Motor Bearings Ball
Motor Frame Material Cast Iron
Motor Thermal Protection None
Motor Service Factor 1.15
Max. Ambient Temp. 40 Degrees C
Shaft Dia. 1-1/4"
Shaft Length 8-1/8"
Motor Shaft Design JP Threaded
Length Less Shaft 20-1/2"
Overall Length 28-5/8"
Ins. Class F
RPM Range 3001-3600
Duty Continuous
Nominal Efficiency 93.0%
CC Number CC029A
Motor Efficiency Group NEMA Premium Efficient
Inverter Rated Yes
Standards UL Recognized, CSA Certified, CE Compliant
Green Environmental Attribute Product Contributes To Reducing Energy Consumption
Green Certification or Other Recognition NEMA Premium Rated
* This product's country of origin is subject to change

Compliance and Restrictions

Motor Efficiency Group
NEMA Premium Efficient
Nominal Efficiency
93
CC
CC029A