Check Availability
  • WEG 

    300 HP IEEE 841 Motor,3-Phase,1800 Nameplate RPM,Voltage 460,Frame 447/9T

  • Item # 15G096
  • Mfr. Model # 30018ST3QIERB449T-W2
300 HP IEEE 841 Motor,3-Phase,1800 Nameplate RPM,Voltage 460,Frame 447/9T
Qty
  • Web Price
    $26,878.00 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

3-Phase IEEE 841 NEMA Premium® Energy-Efficient Motors
• Frame material: cast-iron Enclosure: IP55 Service factor: 1.25 Insulation: Class F with B temp. rise for longer life 460V Bearings: regreaseable ball and roller Thermal protection: none Inverter rated NEMA MG 1 part 30: 1000:1 variable and 20:1 constant torque Max. ambient: 40°C Rotation: CW/CCW Warranty: 5 yr. Roller bearing models for belt drive applications only
These totally enclosed fan-cooled motors are for dusty, dirty, nonhazardous applications, and are especially suited for pulp, paper, and steel mills, petrochemical, and applications requiring severe-duty long-life motors. Internal and external corrosion-resistant finish with stainless steel nameplate. Feature Inpro-seal on drive end, and 50,000-hr. extended bearing life. Nonsparking fan.
Meet or exceed IEEE 2001 specification and all NEMA Premium/CEE requirements for energy efficiency. UL Recognized, CSA and CE Certified.
Show More Close
 

Technical Specifications

Item # 15G096
Mfr. Model # 30018ST3QIERB449T-W2
UNSPSC #26101612
Shipping Weight 2545.0 lbs
Country of Origin Mexico *
Item IEEE 841 Motor
Motor Application IEEE Motor
Motor Design 3-Phase
Motor Enclosure Design Totally Enclosed Fan-Cooled
HP 300
Nameplate RPM 1800
Frame 447/9T
Voltage 460
Hz 60
Phase 3
Full Load Amps 330.0
No. of Speeds 1
Motor Mounting Type Rigid Base
Motor Mounting Position Horizontal
Motor Thermal Protection None
Ins. Class F
Motor Service Factor 1.15
Motor Bearings Ball
Motor Frame Material Cast Iron
Max. Ambient Temp. 40 Degrees C
Motor Shaft Rotation CW/CCW
Shaft Dia. 3-3/8"
Shaft Length 8-1/2"
Length Less Shaft 47-13/16"
Overall Length 56-5/16"
Motor Shaft Design Keyed
RPM Range 1701-1800
Standards UL, CSA, CE, NOM
Duty Continuous
Motor Efficiency Group NEMA Premium Efficient
Nominal Efficiency 96.2%
CC Number CC029A
Manufacturers Warranty Length 5 yr.
RPM Group 1701-1800
* This product's country of origin is subject to change

Compliance and Restrictions

Motor Efficiency Group
NEMA Premium Efficient
Nominal Efficiency
96.2
CC
CC029A

Alternate Search Terms