Check Availability
  • WEG 

    3 HP Cooling Tower Motor,3-Phase,1760 Nameplate RPM,230/460 Voltage,Frame 182T

  • Item # 6EGP8
  • Mfr. Model # 00318ET3ECT182T-W22
3 HP Cooling Tower Motor,3-Phase,1760 Nameplate RPM,230/460 Voltage,Frame 182T
Qty
  • Web Price
    $561.00 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

3-phase NEMA PremiumĀ® energy-efficient cooling tower motor features a durable synthetic enamel alkyd resin paint to resist corrosion. V-ring slingers and umbrella seal on both endshields protect bearings from moisture and contaminants. Multiple endbell drains provide for shaft-up, -down, or -horizontal mounting. Motor include threaded conduit box with automatic drain and rubber lead separators at the motor frame.
Show More Close
 

Technical Specifications

Item # 6EGP8
Mfr. Model # 00318ET3ECT182T-W22
UNSPSC #26101612
Catalog Page 22
Shipping Weight 90.5 lbs
Country of Origin Mexico *
Item Cooling Tower Motor
Motor Application Cooling Tower
Motor Design 3-Phase
Motor Enclosure Design Totally Enclosed Fan-Cooled
HP 3
Nameplate RPM 1760
Frame 182T
Motor Shaft Rotation CW/CCW
Voltage 230/460
Full Load Amps 7.8/3.9
Phase 3
Hz 60/50
Motor Mounting Type Rigid Base
Motor Mounting Position All Angle
Motor Bearings Ball
Motor Frame Material Cast Iron
Motor Thermal Protection None
Motor Service Factor 1.25
Ambient Temperature 40 Degrees C
Shaft Dia. 1-1/8"
Shaft Length 2-3/4"
Length Less Shaft 12-1/8"
Overall Length 14-7/8"
Ins. Class F
RPM Range 1701-1800
Duty Continuous
Nominal Efficiency 89.5%
CC Number CC029A
Motor Efficiency Group NEMA Premium Efficient
Finish Blue
Includes Space Heater
Standards UL Recognized (E104590), CSA Certified (LR38324), CE
Warranty 3 yr.
* This product's country of origin is subject to change

Compliance and Restrictions

Motor Efficiency Group
NEMA Premium Efficient
Nominal Efficiency
89.5
CC
CC029A

Alternate Search Terms