Check Availability
  • WEG 

    20 HP Close-Coupled Pump Motor,3-Phase,1765 Nameplate RPM,208-230/460 Voltage,256JM

  • Item # 6FKD9
  • Mfr. Model # 02018ET3E256JM-W22
20 HP Close-Coupled Pump Motor,3-Phase,1765 Nameplate RPM,208-230/460 Voltage,256JM
Qty
  • Web Price
    $2,829.41 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

3-Phase NEMA Premium® Energy-Efficient Close-Coupled Pump Motors
• Mounting: face with base Thermal protection: none Insulation: Class F, with B temperature rise for longer life Voltage: 208-230/460V Max. ambient: 40°C Rotation: CW/CCW Inverter rated: 20:1 constant, 1000:1 variable torque Service factor: 1.25 Open enclosure, 1.15 for Totally Enclosed models
Close-coupled motors meet or exceed NEMA Premium requirement for energy efficiency. For additional ratings, see Grainger.com®. For use in water pumping, process, transfer, and circulating pumps. TEFC motors are designed for severe-duty applications.
All motors are UL Recognized, CSA Certified, and CE Compliant.
Show More Close
 

Technical Specifications

Item # 6FKD9
Mfr. Model # 02018ET3E256JM-W22
UNSPSC #26101612
Catalog Page 22
Shipping Weight 334.0 lbs
Country of Origin Mexico *
Item Close-Coupled Pump Motor
Motor Application Pump
Motor Sub Application Close-Coupled Pump
Motor Design 3-Phase
Motor Enclosure Design Totally Enclosed Fan-Cooled
HP 20
Nameplate RPM 1765
Frame 256JM
Motor Shaft Rotation CW/CCW
Voltage 208-230/460
Full Load Amps 53.3-48.2/24.1
Phase 3
Hz 60
Motor Mounting Type Face/Base
Motor Bearings Ball
Motor Frame Material Cast Iron
Motor Thermal Protection None
Motor Service Factor 1.25
Max. Ambient Temp. 40 Degrees C
Shaft Dia. 1-1/4"
Shaft Length 5"
Motor Shaft Design JM Threaded
Length Less Shaft 21-1/8"
Overall Length 26-1/8"
Ins. Class F
Duty Continuous
Nominal Efficiency 93.0%
CC Number CC029A
Motor Efficiency Group NEMA Premium Efficient
Inverter Rated Yes
Standards UL Recognized, CSA Certified, CE Compliant
* This product's country of origin is subject to change

Compliance and Restrictions

Motor Efficiency Group
NEMA Premium Efficient
Nominal Efficiency
93
CC
CC029A

Welcome Sign In