Check Availability
  • WEG 

    20 HP Close-Coupled Pump Motor,3-Phase,3520 Nameplate RPM,208-230/460 Voltage,254/6JP

  • Item # 33HU08
  • Mfr. Model # 02036OT3E254JP-S
20 HP Close-Coupled Pump Motor,3-Phase,3520 Nameplate RPM,208-230/460 Voltage,254/6JP
Qty
  • Web Price
    $2,127.98 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 33HU08
Mfr. Model # 02036OT3E254JP-S
UNSPSC #26101612
Shipping Weight 196.0 lbs
Country of Origin Mexico *
Item Close-Coupled Pump Motor
Motor Application Pump
Motor Sub Application Close-Coupled Pump
Motor Design 3-Phase
Motor Enclosure Design Open Dripproof
HP 20
Nameplate RPM 3520
Frame 254/6JP
Motor Shaft Rotation CW/CCW
Voltage 208-230/460
Full Load Amps 52.6-47.6/23.8
Phase 3
Hz 60
Motor Mounting Type Rigid Base
Motor Bearings Ball
Motor Frame Material Rolled Steel
Motor Thermal Protection None
Motor Service Factor 1.15
Max. Ambient Temp. 40 Degrees C
Shaft Dia. 1-1/4"
Shaft Length 5-1/4"
Motor Shaft Design JP Threaded
Length Less Shaft 19-19/32"
Overall Length 24-27/32"
Ins. Class F
RPM Range 3001-3600
Duty Continuous
Nominal Efficiency 91.0
CC Number CC029A
Motor Efficiency Group NEMA Premium Efficient
Inverter Rated Yes
Green Environmental Attribute Does not Contain Phthalates, Formaldehyde, Toxic Metals, Aromatic and Halogenated Compounds, Butoxyethanol, 2-Methoxyethanl, Isophorone, Methyl Ethyl Ketone, Methyl Isobutyl Ketone, Acrolein, Acrylonitrile
Green Certification or Other Recognition NEMA Premium Rated
* This product's country of origin is subject to change

Compliance and Restrictions

Motor Efficiency Group
NEMA Premium Efficient
Nominal Efficiency
91
CC
CC029A