Check Availability
  • WEG 

    20 HP Close-Coupled Pump Motor,3-Phase,3520 Nameplate RPM,575 Voltage,254JP

  • Item # 13H271
  • Mfr. Model # 02036EP3H254JP-W22
20 HP Close-Coupled Pump Motor,3-Phase,3520 Nameplate RPM,575 Voltage,254JP
Qty
  • Web Price
    $2,395.00 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 13H271
Mfr. Model # 02036EP3H254JP-W22
UNSPSC #26101612
Shipping Weight 265.0 lbs
Country of Origin Mexico *
Item Close-Coupled Pump Motor
Motor Application Pump
Motor Sub Application Close-Coupled Pump
Motor Design 3-Phase
Motor Enclosure Design Totally Enclosed Fan-Cooled
HP 20
Nameplate RPM 3520
Frame 254JP
Motor Shaft Rotation CW/CCW
Voltage 575
Full Load Amps 19.0
Phase 3
Hz 60
Motor Mounting Type Face/Base
Motor Bearings Ball
Motor Frame Material Cast Iron
Motor Thermal Protection None
Motor Service Factor 1.25
Max. Ambient Temp. 40 Degrees C
Shaft Dia. 1-1/4"
Shaft Length 8-1/4"
Motor Shaft Design JP Threaded
Length Less Shaft 18-13/16"
Overall Length 27-1/16"
Ins. Class F
RPM Range 3001-3600
Duty Continuous
Nominal Efficiency 90.2%
Motor Efficiency Group Energy Efficient
Inverter Rated Yes
Standards UL Recognized, CSA Certified, CE Compliant
* This product's country of origin is subject to change

Compliance and Restrictions

Nominal Efficiency
90.2