Check Availability
  • WEG 

    2 HP Close-Coupled Pump Motor,3-Phase,3510 Nameplate RPM,208-230/460 Voltage,143/5JP

  • Item # 33HN35
  • Mfr. Model # 00236OT3E145JP-S
2 HP Close-Coupled Pump Motor,3-Phase,3510 Nameplate RPM,208-230/460 Voltage,143/5JP
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

The WEG 3-phase NEMA Premium® energy-efficient close-coupled pump motor meets or exceeds NEMA Premium requirement for energy efficiency.

• For use in water pumping, process, transfer, and circulating pumps.
• The TEFC motor is designed for severe-duty applications.
Show More Close
 

Technical Specifications

Item # 33HN35
Mfr. Model # 00236OT3E145JP-S
UNSPSC #26101602
Catalog Page 30
Shipping Weight 41.75 lbs
Country of Origin Mexico *
Item Close-Coupled Pump Motor
Motor Application Pump
Motor Sub Application Close-Coupled Pump
Motor Design 3-Phase
Motor Enclosure Design Open Dripproof
HP 2
Nameplate RPM 3510
Frame 143/5JP
Motor Shaft Rotation CW/CCW
Voltage 208-230/460
Full Load Amps 5.3-4.8/2.4
Phase 3
Hz 60
Motor Mounting Type Rigid Base
Motor Bearings Ball
Motor Frame Material Rolled Steel
Motor Thermal Protection None
Motor Service Factor 1.15
Max. Ambient Temp. 40 Degrees C
Shaft Dia. 7/8"
Shaft Length 7-5/32"
Motor Shaft Design JP Threaded
Length Less Shaft 10-1/64"
Overall Length 17-11/64"
Ins. Class F
RPM Range 3001-3600
Duty Continuous
Nominal Efficiency 85.5
CC Number CC029A
Motor Efficiency Group NEMA Premium Efficient
Inverter Rated Yes
Green Environmental Attribute Does not Contain Phthalates, Formaldehyde, Toxic Metals, Aromatic and Halogenated Compounds, Butoxyethanol, 2-Methoxyethanl, Isophorone, Methyl Ethyl Ketone, Methyl Isobutyl Ketone, Acrolein, Acrylonitrile
* This product's country of origin is subject to change

Compliance and Restrictions

Motor Efficiency Group
NEMA Premium Efficient
Nominal Efficiency
85.5
CC
CC029A