Check Availability
  • WEG 

    15 HP IEEE 841 Motor,3-Phase,1800 Nameplate RPM,Voltage 460,Frame 254TC

  • Item # 12N942
  • Mfr. Model # 01518ST3QIE254TC-W22
15 HP IEEE 841 Motor,3-Phase,1800 Nameplate RPM,Voltage 460,Frame 254TC
Qty
  • Web Price
    $1,630.00 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

These totally enclosed fan-cooled motors are for dusty, dirty, nonhazardous applications, and are especially suited for pulp, paper, and steel mills, petrochemical, and applications requiring severe-duty long-life motors. Internal and external corrosion-resistant finish with stainless steel nameplate. Feature Inpro-seal on drive end, and 50,000-hr. extended bearing life.
Show More Close
 

Technical Specifications

Item # 12N942
Mfr. Model # 01518ST3QIE254TC-W22
UNSPSC #26101612
Catalog Page 23
Shipping Weight 300.0 lbs
Country of Origin Mexico *
Item IEEE 841 Motor
Motor Application General Application
Motor Design 3-Phase
Motor Enclosure Design Totally Enclosed Fan-Cooled
HP 15
Nameplate RPM 1800
Frame 254TC
Voltage 460
Hz 60
Phase 3
Full Load Amps 18.0
No. of Speeds 1
Motor Mounting Type Rigid Base
Motor Thermal Protection None
Ins. Class F
Motor Service Factor 1.25
Motor Bearings Ball
Motor Frame Material Cast Iron
Max. Ambient Temp. 40 Degrees C
Motor Shaft Rotation CW/CCW
Shaft Dia. 1-5/8"
Shaft Length 4"
Length Less Shaft 19-1/4"
Overall Length 23-3/16"
Motor Shaft Design Keyed
RPM Range 1701-1800
Standards UL, CSA, CE, NOM
Duty Continuous
Motor Efficiency Group NEMA Premium Efficient
Nominal Efficiency 92.4%
CC Number CC029A
Manufacturers Warranty Length 3 yr.
RPM Group 1701-1800
* This product's country of origin is subject to change

Compliance and Restrictions

Motor Efficiency Group
NEMA Premium Efficient
Nominal Efficiency
92.4
CC
CC029A

Alternate Search Terms