Check Availability
  • WEG 

    100 HP Close-Coupled Pump Motor,3-Phase,3555 Nameplate RPM,460 Voltage,404/5JP

  • Item # 6FKC0
  • Mfr. Model # 10036ET3G405JP-W22
100 HP Close-Coupled Pump Motor,3-Phase,3555 Nameplate RPM,460 Voltage,404/5JP
Qty
  • Web Price
    $13,448.71 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 6FKC0
Mfr. Model # 10036ET3G405JP-W22
UNSPSC #26101612
Shipping Weight 1160.1 lbs
Country of Origin Mexico *
Item Close-Coupled Pump Motor
Motor Application Pump
Motor Sub Application Close-Coupled Pump
Motor Design 3-Phase
Motor Enclosure Design Totally Enclosed Fan-Cooled
HP 100
Nameplate RPM 3555
Frame 404/5JP
Motor Shaft Rotation CW/CCW
Voltage 460
Full Load Amps 110.0
Phase 3
Hz 60
Motor Mounting Type Face/Base
Motor Bearings Ball
Motor Frame Material Cast Iron
Motor Thermal Protection None
Motor Service Factor 1.25
Max. Ambient Temp. 40 Degrees C
Shaft Dia. 1-5/8"
Shaft Length 7-7/8"
Motor Shaft Design JP Threaded
Length Less Shaft 31"
Overall Length 38-7/8"
Ins. Class F
RPM Range 3001-3600
Duty Continuous
Nominal Efficiency 94.1%
CC Number CC029A
Motor Efficiency Group NEMA Premium Efficient
Inverter Rated Yes
Standards UL Recognized, CSA Certified, CE Compliant
* This product's country of origin is subject to change

Compliance and Restrictions

Motor Efficiency Group
NEMA Premium Efficient
Nominal Efficiency
94.1
CC
CC029A